2700 Raceway Cover Clip

Item #: 550230

Cat #: 2706-WH

UPC: 786776190083

Sign In or Register to view pricing and more.
Non-Metallic, Cover Clip, 2700 Series. Size: 1" Length. PVC, White.

Overview

Non-Metallic, Cover Clip, 2700 Series. Size: 1" Length. PVC, White.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776190083, 2706-WH

Specifications

Length: 1 in
Color: White
Length: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)