1
more
Wiring Duct, Narrow Slot, 3" x 3" x 6', PVC, Gray
Item #: 55018
Cat #: F3X3LG6
UPC: 074983375776
Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 3" x 3" x 6', Gray, 0.5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Narrow Slot Wire Duct. H x W x L: 3" x 3" x 6', Gray, 0.5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 3 Inches x 3 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375776, F3X3LG6, gutter
Specifications
Width: | 3 in |
Color: | Gray |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Length: | 6 ft |
Color: | Gray |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)