20A 120/277VAC B+S WIRE SP SW BN

Item #: 55002

Cat #: PS20AC1

UPC: 785007195200

Sign In or Register to view pricing and more.
Documents & Guides
1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Brown

Overview

1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Brown
Also known as: 785007195200, PS20AC1

Specifications

Type: Toggle Switch, Grounding, Switch, Toggle, Specification Grade
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Grounding, Switch, Toggle, Specification Grade
Volts AC: 120, 277
Poles: 1
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)