Hubbellock Plug, 20A, 125V, 2P3W, Black/White

Item #: 54988

Cat #: HBL23005GB

UPC: 783585017389

Sign In or Register to view pricing and more.
Documents & Guides
Hubbellock Plug, 20A, 125V, 2 Pole 3 Wire Grounding, Molded-in Male Contacts, Black/White

Overview

Hubbellock Plug, 20A, 125V, 2 Pole 3 Wire Grounding, Molded-in Male Contacts, Black/White
Also known as: 783585017389, HBL23005GB

Specifications

Color: Black, White
Amps: 20
Type: Plug
Material: Brass, Nylon
Volts AC: 125
Color: Black, White
Type: Plug
Volts AC: 125
Amps: 20
Material: Brass, Nylon

Customer Reviews

No reviews for this product
(0)