20A 125V COMM LED

Item #: 5495

Cat #: GFTR20BK

UPC: 883778114779

Sign In or Register to view pricing and more.
Documents & Guides
HUB GFTR20BK 20A 125V COMM LED

Overview

HUB GFTR20BK 20A 125V COMM LED
Also known as: 883778114779, GFTR20BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Color: Black
NEMA Configuration: 5-20R
Amps: 20

Customer Reviews

No reviews for this product
(0)