Wiring Duct, Narrow Slot, 4" x 2" x 6', PVC, Gray

Item #: 54901

Cat #: F4X2LG6

UPC: 074983375899

Sign In or Register to view pricing and more.
Type F Narrow Slot Wiring Duct, 4.25" W x 2.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Type F Narrow Slot Wiring Duct, 4.25" W x 2.12" H x 6' Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time
Also known as: 074983375899, F4X2LG6

Specifications

Height: 2 in
Color: Gray
Width: 4 in
Material: PVC
Length: 6 ft
Height: 2 in
Width: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)