High Bay Fixture, 4', 8-Lamp, T5HO, 120-277V

Item #: 548935

Cat #: HFW2X48LT5HOUL2MNPSSTEAVCD(2)TR250WW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 8-Lamp, T5HO, 120-277 Volt, Length: 4 foot, Ballast: Programmed Start

Overview

High Bay Fixture, 8-Lamp, T5HO, 120-277 Volt, Length: 4 foot, Ballast: Programmed Start
Also known as: HFW2X48LT5HOUL2MNPSSTEAVCD(2)TR250WW

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)