60A 3P 4W 3 PH 600V MECHANICAL INT

Item #: 548354

Cat #: PS460MIR5-W

UPC: 785007420579

Sign In or Register to view pricing and more.
Documents & Guides
Triple pole, Four wire, Non-Fusible Mechanical Interlock Receptacle. 60 amp, 3, 600 vac.

Overview

Triple pole, Four wire, Non-Fusible Mechanical Interlock Receptacle. 60 amp, 3, 600 vac.
Also known as: 785007420579, PS460MIR5-W

Specifications

Phase: 3
Color: Black
Type: Mechanical Interlock
Material: Thermoplastic
Amps: 60
Phase: 3
Type: Mechanical Interlock
Amps: 60
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)