Wiring Duct, Wide Slot, 1" x 2" x 6', PVC, Gray, Adhesive

Item #: 54810

Cat #: G1X2LG6-A

UPC: 074983546770

Sign In or Register to view pricing and more.
Wide Finger Slotted Duct, PVC, Gray, 1in X 2in X 6ft, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Finger Slotted Duct, PVC, Gray, 1in X 2in X 6ft, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546770, G1X2LG6-A

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)