Overview
Double-Sided Tape. Size: 2" Width, 17 yds. Length.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776060744, DST2, double sticky tape
Specifications
Width: | 2 in |
Length: | 51 ft |
Color: | White |
Width: | 2 in |
Color: | White |
Length: | 51 ft |
Customer Reviews
No reviews for this product
(0)