Tombstone HO, VHO Spring Vertical Mount

Item #: 547692

Cat #: KULKA530-1K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lampholder, High-Output Base, 660 Watts, Dual Rated 600V or 1000V, Snap-In, Spring Loaded, Vertical Contacts, 9" Leads, Pitch and Gasket, For Mounting on 0.36" to 0.48" Panel.

Overview

Fluorescent Lampholder, High-Output Base, 660 Watts, Dual Rated 600V or 1000V, Snap-In, Spring Loaded, Vertical Contacts, 9" Leads, Pitch and Gasket, For Mounting on 0.36" to 0.48" Panel.
Also known as: KULKA530-1K

Specifications

Base: Recessed Double Contact (R17d)
Wattage: 660
Color: Silver
Light Technology: Fluorescent
Volts AC Range: 600 - 1000
Base: Recessed Double Contact (R17d)
Color: Silver
Volts AC Range: 600 - 1000
Wattage: 660
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)