Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, Gray, Adhesive

Item #: 54760

Cat #: G1.5X3LG6-A

UPC: 074983546824

Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, Gray, Adhesive Backing, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, Gray, Adhesive Backing, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546824, G1.5X3LG6-A

Specifications

Width: 1 1/2 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)