This product has been discontinued.
![Relay, Recycle Timer, Off Time First, Digital, 24VAC Relay, Recycle Timer, Off Time First, Digital, 24VAC](https://rexel-cdn.com/products/tm368-120-1secimage.jpg?i=4771F221-0848-40D3-B2B7-DA2BECF34B97&f=420)
Relay, Recycle Timer, Off Time First, Digital, 24VAC
Item #: 547538
Cat #: 368-24-.1SEC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Recycle Timer, Off Time First, Digital, 24 Volt AC/DC, 0.1 - 102.3 Second Delay, Double Pole, Double Throw, 10 Amp Resistive Contacts
Overview
Relay, Recycle Timer, Off Time First, Digital, 24 Volt AC/DC, 0.1 - 102.3 Second Delay, Double Pole, Double Throw, 10 Amp Resistive Contacts
Also known as: 368-24-.1SEC
Specifications
Poles: | 2 |
Volts DC: | 24 |
Amps: | 10 |
Type: | Timing Relay |
Volts AC: | 24 |
Range: | 0.100 - 102.300 sec |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 24 |
Volts DC: | 24 |
Type: | Timing Relay |
Range: | 0.100 - 102.300 sec |
Customer Reviews
No reviews for this product
(0)