Lamp Holders and Sockets, Fluorescent Lampholder, Slimline, White

Item #: 54753

Cat #: HBL2937

UPC: 783585809069

Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLampholder, Slimline, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, Lamp Holders and Sockets, FluorescentLampholder, Slimline, White
These standard tombstone lampholders are fluorescent lampholders which have a frequency rating of 60 Hz and a voltage rating of 600V AC kV.
Also known as: 783585809069, HBL2937

Specifications

Material: Composite
Color: White
Light Technology: Fluorescent
Material: Composite
Light Technology: Fluorescent
Color: White

Customer Reviews

No reviews for this product
(0)