20A 125V COMM LED

Item #: 5474

Cat #: GFTR20

UPC: 883778114731

Sign In or Register to view pricing and more.
Documents & Guides
HUB GFTR20 20A 125V COMM LED

Overview

HUB GFTR20 20A 125V COMM LED
Also known as: 883778114731, GFTR20

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20

Customer Reviews

No reviews for this product
(0)