Compression Lug, 1-Hole, Copper

Item #: 54732

Cat #: LCAS6-14-L

UPC: 074983225224

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 1/4", Short Barrel, 6 AWG Copper, Inspection Window, Tin-Plated, Color Coded Blue

Overview

Compression Lug, Copper, 1-Hole, 1/4", Short Barrel, 6 AWG Copper, Inspection Window, Tin-Plated, Color Coded Blue
Also known as: 074983225224, LCAS6-14-L

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)