![Locking Connector, 20A, 3PH 480V, White Locking Connector, 20A, 3PH 480V, White](https://rexel-cdn.com/products/image.jpg?i=A9B7EA89-3AD4-4D6D-8A65-A22050FB04B1&f=420)
Locking Connector, 20A, 3PH 480V, White
Item #: 54702
Cat #: HBL2433SW
UPC: 783585231464
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.
Also known as: 783585231464, HBL2433SW
Specifications
Type: | Grounding, Connector |
Volts AC: | 480 |
Color: | Black/White |
Amps: | 20 |
NEMA Configuration: | L16-20R |
Type: | Grounding, Connector |
Color: | Black/White |
NEMA Configuration: | L16-20R |
Volts AC: | 480 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)