Wallpack, LED, 82W, 120-277V, Carbon Bronze

Item #: 547009

Cat #: XTOR9ARL

UPC: 080083655397

Sign In or Register to view pricing and more.
MAXX Series Wallpack, LED, 82 Watt, 120-277 Volt, Lumens: 7367, CRI: 65, Color Temperature: 5000K, Width: 8-3/4 inch, Color: Carbon Bronze

Overview

MAXX Series Wallpack, LED, 82 Watt, 120-277 Volt, Lumens: 7367, CRI: 65, Color Temperature: 5000K, Width: 8-3/4 inch, Color: Carbon Bronze
Also known as: 080083655397, XTOR9ARL, Pixie wrangler

Specifications

Wattage: 82
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Type: Wall Mount
Diameter: 8 3/4 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 82
Color Temperature: 5000 (Bright White)
Diameter: 8 3/4 in
Volts AC Range: 120 - 277
Color: Carbon Bronze
Type: Wall Mount
Light Technology: LED

Customer Reviews

No reviews for this product
(0)