Wallpack, LED, 9-LED, 79W, 120-277V, Carbon Bronze

Item #: 547008
Cat #: XTOR9A
UPC: 080083655250
Sign In or Register to view pricing and more.
XTOR Series Wallpack, LED, 9-LED, 79 Watt, 120-277 Volt, Lumens: 7079, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze

Overview

XTOR Series Wallpack, LED, 9-LED, 79 Watt, 120-277 Volt, Lumens: 7079, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze
Also known as: 080083655250, XTOR9A

Specifications

Type: Wallpack, Wall Mount
Color Temperature: 5000 (Bright White)
Wattage: 85
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack, Wall Mount
Wattage: 85
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)