Wallpack, LED, 41W, 120-277V, Carbon Bronze

Item #: 547006
Cat #: XTOR5ARL
UPC: 080083655113
Sign In or Register to view pricing and more.
MAXX Series Wallpack, LED, 41 Watt, 120-277 Volt, Lumens: 4831, CRI: 65, Color Temperature: 5000K, Width: 8-3/4 inch, Color: Carbon Bronze

Overview

MAXX Series Wallpack, LED, 41 Watt, 120-277 Volt, Lumens: 4831, CRI: 65, Color Temperature: 5000K, Width: 8-3/4 inch, Color: Carbon Bronze
Also known as: 080083655113, XTOR5ARL

Specifications

Type: Wallpack
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Diameter: 8 3/4 in
Wattage: 41
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 41
Volts AC Range: 120 - 277
Color: Carbon Bronze
Diameter: 8 3/4 in
Light Technology: LED

Customer Reviews

5 Overall
(1)
5/5
Gary - AZ on 01/26/2016
Excellent HID replacement
I have used several of these fixtures to replace 175W HID fixtures. They are more than adequate, provide a nice clean light, and are easy to install. Highly recommended.