This product has been discontinued.
Wallpack, LED, 5-LED, 41W, 120-277V, Carbon Bronze
Item #: 547005
Cat #: XTOR5A
UPC: 080083654970
Sign In or Register to view pricing and more.
Documents & Guides
XTOR Series Wallpack, LED, 5-LED, 41 Watt, 120-277 Volt, Lumens: 4409, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze
Overview
XTOR Series Wallpack, LED, 5-LED, 41 Watt, 120-277 Volt, Lumens: 4409, CRI: 65, Color Temperature: 5000K, Length: 11 inch, Color: Carbon Bronze
Also known as: 080083654970, XTOR5A
Specifications
Type: | Wallpack, Wall Mount |
Color Temperature: | 5000 (Bright White) |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack, Wall Mount |
Wattage: | 50 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)