9-Light Chandelier, Antique Bronze

Item #: 546926

Cat #: P4627-20

UPC: 785247166886

Sign In or Register to view pricing and more.
Documents & Guides
9-Light Chandelier, Antique Bronze, Steel, Etched Glass Shades, 120 Volt, 100 Watt, 27-3/4 Inch Diameter, 20-1/2 Inch Height

Overview

9-Light Chandelier, Antique Bronze, Steel, Etched Glass Shades, 120 Volt, 100 Watt, 27-3/4 Inch Diameter, 20-1/2 Inch Height
Nine-light, two-tier chandelier from Gather possesses a smart simplicity to complement today’s home. Antique bronze metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 10 feet of 9 gauge chain is supplied for ceiling chain mount.
Also known as: 785247166886, P4627-20

Specifications

Height: 20 1/2 in
Color: Antique Bronze
Wattage: 100
Volts AC: 120
Material: Glass, Steel
Standards: California Proposition 65
Height: 20 1/2 in
Wattage: 100
Material: Glass, Steel
Color: Antique Bronze
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)