Wiring Duct, Wide Slot, 3/4" x 1-1/2" x 6', PVC, Gray
Item #: 54668
Cat #: G.75X1.5LG6
UPC: 074983545513
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct, Type G, Wide Slot, 3/4 Inch Wide x 1-1/2 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 3/4 Inch Wide x 1-1/2 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 0.75 Inch x 1.5 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983545513, G.75X1.5LG6
Specifications
Width: | 3/4 in |
Height: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 3/4 in |
Color: | Gray |
Length: | 6 ft |
Height: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)