Panelboard Front, Flush, 32" x 20", NEMA 1, B32 Can

Item #: 54665

Cat #: F32B

UPC: 783643227125

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard, Front, Flush, 32 Inch x 20 Inch, Use on B32 Can

Overview

Panelboard, Front, Flush, 32 Inch x 20 Inch, Use on B32 Can
Also known as: 783643227125, F32B

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Height: 32 in
Width: 20 in
Mounting: Flush
Height: 32 in
IP/NEMA Rating: NEMA 1
Width: 20 in

Customer Reviews

No reviews for this product
(0)