320A 4T RL SWY

Item #: 546576

Cat #: U2448-X-CPSB

UPC: 784572485419

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MLB U2448-X-CPSB 320A 4T RL SWY STUD HD

Overview

MLB U2448-X-CPSB 320A 4T RL SWY STUD HD
Also known as: 784572485419, U2448-X-CPSB

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)