Busbar Modules, with Wires - Short Length, 200mm Tail, 32A, 45mm

Item #: 54654

Cat #: 141A-GS45RR25

UPC: 611320765229

Documents & Guides
Busbar Modules, with Wires - Short Length, 200 mm Tail, 32 Amp, 45 mm Width
Sign In or Register to view pricing and more.
Marathon Special Products
1321570 Distribution Block, 1-Pole, 175A, 600V
Item #: 628030
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Busbar Modules, with Wires - Short Length, 200 mm Tail, 32 Amp, 45 mm Width
Our Bulletin 141 Modular Control System (MCS) Mounting Systems provide several different mounting solutions for IEC load, feeders. Factory-assembled Bulletin 103 Non-Reversing and Bulletin 107 Reversing starters are available for these mounting solutions. 
Also known as: 611320765229, 141A-GS45RR25

Specifications

Type: Supply, Module, Busbar
Amps: 32
Width: 45 mm
Type: Supply, Module, Busbar
Width: 45 mm
Amps: 32

Customer Reviews

No reviews for this product
(0)