Distribution Block, 1-Pole, 175A, 600V

Item #: 628030

Cat #: 1321570

UPC: 784337321570

Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 1-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG

Overview

Distribution Block, 1-Pole, 175 Amps, 600V, Line Side: (1) 2/0 - 14 AWG, Load Side: (4) 4 - 14 AWG
Also known as: 784337321570, 1321570

Specifications

Mounting: Surface
Color: Black
Amps: 175
Allowable Gauge Range: 14 - 2/0
Mounting: Surface
Amps: 175
Color: Black
Allowable Gauge Range: 14 - 2/0

Customer Reviews

No reviews for this product
(0)