Copper Splice, Long Barrel, 350 MCM,Aluminum Tin Plated, Die Color Code Red

Item #: 546270

Cat #: CU350

UPC: 783786132249

Sign In or Register to view pricing and more.
Documents & Guides
Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Color Code Red

Overview

Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Color Code Red
ABB's long barrel copper splice is made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance, for use with aluminum conductors.
Also known as: 783786132249, CU350

Specifications

Color: Red
Material: Copper
Length: 3 in
Allowable Gauge Range: 350
Color: Red
Length: 3 in
Material: Copper
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)