Wiring Duct, Wide Slot, 3/4" x 1-1/2" x 6', PVC, White
Item #: 54617
Cat #: G.75X1.5WH6
UPC: 074983545520
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panduct® type G wide slot wiring duct, .75 W x 1-1/2 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, .75 W x 1-1/2 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983545520, G.75X1.5WH6
Specifications
Width: | 3/4 in |
Height: | 1 1/2 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 3/4 in |
Color: | White |
Length: | 6 ft |
Height: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)