Wallplate 3G 2Toggle/Deco Poly Mid LA

Item #: 545972

Cat #: PJ226LA

UPC: 032664579424

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size

Overview

Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664579424, PJ226LA

Specifications

Type: Toggle Switch, Combination Plate, Decorator
Mounting: Screw
Gangs: 3
Color: Light Almond
Material: Polycarbonate
Size: Mid-Size
Type: Toggle Switch, Combination Plate, Decorator
Gangs: 3
Material: Polycarbonate
Mounting: Screw
Color: Light Almond
Size: Mid-Size

Customer Reviews

No reviews for this product
(0)