MC 20S/40C 200A 4J OH/UG RG FLU EU

Item #: 545824

Cat #: MC2040B1200EFC

UPC: 040892996838

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 20 (1 INCH) SPACES INTERIOR ALLOWING MAX 40 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES OH/UG FEED, RING TYPE COVER, FLUSH MOUNTING, EUSERC APPROVED

Overview

SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 20 (1 INCH) SPACES INTERIOR ALLOWING MAX 40 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES OH/UG FEED, RING TYPE COVER, FLUSH MOUNTING, EUSERC APPROVED
All Meter Combos are built for safety, ease of installation, and long term quality. A meter-load center combination provides a socket, main breaker and load center interior. The offering is divided into 2 product families for easy review and selection: Meter-Load Center Combinations and EUSERC Meter-Load Center Combinations.
Also known as: 040892996838, MC2040B1200EFC

Specifications

Amps: 200
Mounting: Flush
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Mounting: Flush
Phase: 1
Jaws: 4

Customer Reviews

No reviews for this product
(0)