Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 12 (1 INCH) SPACES INTERIOR ALLOWING MAX 24 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 100A. SPECIAL FEATURES OH/UG FEED, RING TYPE COVER, SURFACE MOUNTING, EUSERC APPROVED
Overview
SIEMENS LOW VOLTAGE METER LOAD CENTER COMBINATION. FACTORY INSTALLED MAIN BREAKER 12 (1 INCH) SPACES INTERIOR ALLOWING MAX 24 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 100A. SPECIAL FEATURES OH/UG FEED, RING TYPE COVER, SURFACE MOUNTING, EUSERC APPROVED
Also known as: 040892996807, MC1224B1100ESC
Specifications
Amps: | 100 |
Spaces: | 12 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 24 |
Amps: | 100 |
Mounting: | Surface |
Circuits: | 24 |
Spaces: | 12 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)