This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, Light Almond
Item #: 5452
Cat #: GFTR15LA
UPC: 883778114724
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI, Light Almond, Back & Side Wired, Flush Nylon Face
Overview
15 Amp, 125 Volt, Weather Resistant, Tamper Resistant GFCI, Light Almond, Back & Side Wired, Flush Nylon Face
Hubbell HUBGFTR15LA AUTOGUARD® GFCI receptacles continually test and monitor for people protection capability automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
Also known as: 883778114724, GFTR15LA
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)