1" BX/SURF CVR, ALUM

Item #: 545148

Cat #: GAT-3

UPC: 042269453807

Sign In or Register to view pricing and more.
Documents & Guides
RED GAT-3 1" BX/SURF CVR, ALUM, T-STYLE, XP

Overview

RED GAT-3 1" BX/SURF CVR, ALUM, T-STYLE, XP
Also known as: 042269453807, GAT-3

Specifications

Diameter: 1 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 1 1/4 in
Diameter: 1 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)