Wiring Duct, Wide Slot, 2" x 5" x 6', PVC, White

Item #: 54501

Cat #: G2X5WH6

UPC: 074983546251

Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 5" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 5" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546251, G2X5WH6

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in

Customer Reviews

No reviews for this product
(0)