OUTDOOR WALL 1LT

Item #: 544824

Cat #: 49338AZ

UPC: 783927348881

Sign In or Register to view pricing and more.
Documents & Guides
KIC 49338AZ OUTDOOR WALL 1LT

Overview

KIC 49338AZ OUTDOOR WALL 1LT
Also known as: 783927348881, 49338AZ

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Architectural Bronze
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Mounting: Wall
Volts AC: 120
Color: Architectural Bronze
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)