I/O Module, Digital Contact, 8 Outputs, 1 sets of 8, NO Relay

Item #: 54471

Cat #: 1746-OW8

UPC: 662073578901

Documents & Guides
I/O Module, Digital Contact Output, 8 Outputs, 1 sets of 8, 5 to 125 Volt DC, 5 to 265 Volt AC, Normally Open Relay, 170 mA @ 5 Volt Dc, 180 mA @24 Volt Dc, Backplane Current Load
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, Digital Contact Output, 8 Outputs, 1 sets of 8, 5 to 125 Volt DC, 5 to 265 Volt AC, Normally Open Relay, 170 mA @ 5 Volt Dc, 180 mA @24 Volt Dc, Backplane Current Load
Allen-Bradley® catalog item 1746-OW8 from Rockwell Automation® is a SLC™ system eight-point Relay output module for programmable controller. XGKAllen-Bradley and SLC are trademarks of Rockwell Automation, Inc.
Also known as: 662073578901, 1746-OW8

Specifications

Mounting: Rack
Family / Style: SLC 500
Type: I/O Module
Amps: 0.180
Volts DC Range: 5 - 125
Volts AC Range: 5 - 265
Mounting: Rack
Type: I/O Module
Volts DC Range: 5 - 125
Family / Style: SLC 500
Amps: 0.180
Volts AC Range: 5 - 265

Customer Reviews

No reviews for this product
(0)