Halogen Lamp, BR40, 65W, 120V, FL30

Item #: 544655

Cat #: 3686400

UPC: 030721368646

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 65 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 820, CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 30 Degree

Overview

Halogen Lamp, 65 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 820, CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 30 Degree
Also known as: 030721368646, 3686400

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 820
Wattage: 65
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 30°
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Lumens: 820
Color Rendering Index (CRI): 100
Angle: 30°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 65
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)