![Panelboard Front, Surface, 32" x 20", for B32 Can Panelboard Front, Surface, 32" x 20", for B32 Can](https://rexel-cdn.com/products/image.jpg?i=797A2036-06ED-46B6-9EF7-1DA96EE38975&f=420)
Panelboard Front, Surface, 32" x 20", for B32 Can
Item #:
54452
Cat #:
S32B
UPC:
783643227224
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Front, Flush, 32 Inch x 20 Inch, Use on B32 Can
Overview
Panelboard Front, Flush, 32 Inch x 20 Inch, Use on B32 Can
Also known as: 783643227224, S32B
Specifications
Mounting: | Surface |
Height: | 32 in |
Width: | 20 in |
Mounting: | Surface |
Width: | 20 in |
Height: | 32 in |
Customer Reviews
No reviews for this product
(0)