1
more
![Cord Grip, Straight, Size: 2", Cable Range: 1.500 - 1.625" Cord Grip, Straight, Size: 2", Cable Range: 1.500 - 1.625"](https://rexel-cdn.com/products/kilzs617ex.jpg?i=344BC24B-07F0-46DE-9116-E00DA2E2033C&f=420)
Cord Grip, Straight, Size: 2", Cable Range: 1.500 - 1.625"
Item #:
544468
Cat #:
ZS617-EX
UPC:
783936973050
Sign In or Register to view pricing and more.
Cord Grip, Straight, Size: 2 Inch, Cable Range: 1.500 - 1.625 Inch, Aluminum
Overview
Cord Grip, Straight, Size: 2 Inch, Cable Range: 1.500 - 1.625 Inch, Aluminum
Also known as: 783936973050, ZS617-EX
Specifications
Diameter: | 2 in |
Material: | Aluminum |
Diameter Range: | 1.500 - 1.625 in |
Diameter: | 2 in |
Diameter Range: | 1.500 - 1.625 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)