CLSE TO CLG 2-75W MED ABZ

Item #: 5444

Cat #: P3412-20

UPC: 785247135110

Sign In or Register to view pricing and more.
With a monochrome construction perfect for a contemporary home, this two-light fixture charms with its mushroom-shaped white glass shade. The look is clean and unobtrusive, playing on the freshness of crisp white. A traditional two-light close to ceiling fixture featuring a White Glass bowl in an Antique Bronze finish. The fixture is ideal in a bathroom setting or hall/foyer.

Overview

With a monochrome construction perfect for a contemporary home, this two-light fixture charms with its mushroom-shaped white glass shade. The look is clean and unobtrusive, playing on the freshness of crisp white. A traditional two-light close to ceiling fixture featuring a White Glass bowl in an Antique Bronze finish. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247135110, P3412-20

Specifications

Type: Traditional
Color: Brown
Material: Bronze
Standards: California Proposition 65
Type: Traditional
Material: Bronze
Color: Brown
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)