Flexible Coupling, 1", EKJ Series

Item #: 544380

Cat #: EKJ-323SS-EX

UPC: 783936073545

Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 28", Flexible Length: 23", Material: Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flexible Coupling, EKJ Series, Conduit Size: 1", Overall Length: 28", Flexible Length: 23", Material: Stainless Steel.
Killark's flexible couplings are ATEX/IEC Certified, and can be used in hazardous areas where movement or vibration requires a flexible connection or a difficult bend is required in a conduit system.
Also known as: 783936073545, EKJ-323SS-EX

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)