Wiring Duct, Wide Slot, 3" x 5" x 6', PVC, White

Item #: 54428

Cat #: G3X5WH6

UPC: 074983546299

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 3" W x 5" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 3" W x 5" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546299, G3X5WH6

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in

Customer Reviews

No reviews for this product
(0)