Switch Aspire 3Way 15A 120/277V AW

Item #: 543795

Cat #: 9503AW

UPC: 032664707544

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Aspire designer switch, #12 to 14 AWG, 15A, Residential, 120/277V, Side and push, Alpine white, Fan, LED, INC, FLR, MLV, ELV, CFL, Halogen, Three-way, Three-way, Polycarbonate

Overview

Eaton Aspire designer switch, #12 to 14 AWG, 15A, Residential, 120/277V, Side and push, Alpine white, Fan, LED, INC, FLR, MLV, ELV, CFL, Halogen, Three-way, Three-way, Polycarbonate
ASPIRE Switches are available in a variety of configurations, in both 15A and 20A models that can be used for either 120 or 277 volts. When you add our performance improving technical features, like backwire clamps on the terminal screws, you have a switch that not only looks great, but is easy to install and delivers high performance.
Also known as: 032664707544, 9503AW

Specifications

Type: 3-Way, Switch
Material: Polycarbonate
Amps: 15
Color: Alpine White
Type: 3-Way, Switch
Amps: 15
Material: Polycarbonate
Color: Alpine White

Customer Reviews

No reviews for this product
(0)