CU Patch Crd,Cat 6,SD,7ft,OR

Item #: 543690

Cat #: UTP28SP7OR

UPC: 074983652693

Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Orange, 7 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Orange, 7 ft.
Also known as: 074983652693, UTP28SP7OR

Specifications

Length: 7 ft
Color: Orange
Material: Copper
Length: 7 ft
Material: Copper
Color: Orange

Customer Reviews

No reviews for this product
(0)