CU Patch Crd,Cat 6,SD,3ft,BL

Item #: 543666

Cat #: UTP28SP3BL

UPC: 074983651962

Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 3 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Black, 3 ft.
Also known as: 074983651962, UTP28SP3BL

Specifications

Length: 3 ft
Material: Copper
Color: Black
Length: 3 ft
Color: Black
Material: Copper

Customer Reviews

No reviews for this product
(0)