LED BOLLARD 42 INCH 13W NEUTRAL LED BRONZE

Item #: 543535

Cat #: BLED13N

UPC: 019813028385

Documents & Guides
LED BOLLARD 42 INCH 13W NEUTRAL LED BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED BOLLARD 42 INCH 13W NEUTRAL LED BRONZE
High output LED 100,000 hour life. Superior heat sinking with die cast aluminum housing. Meets ADA Requirements. Cutting-Edge, Heat-Dissipating Design. 5-year warranty.
Also known as: 019813028385, BLED13N

Specifications

Wattage: 13
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 13
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)