Allied Am1206rl 12x10x6 NEMA 4x Fbr

Item #: 543424

Cat #: AM1206RL

UPC: 085339912330

Documents & Guides
All Am1206rl 12x10x6 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Am1206rl 12x10x6 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339912330, AM1206RL

Specifications

Height: 12 in
Depth: 6 in
Material: Fiberglass
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)