Wiring Duct, Wide Slot, 1-1/2" x 1-1/2" x 6', PVC, Gray
Item #: 54333
Cat #: G1.5X1.5LG6
UPC: 074983545780
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1-1/2" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct, Type G, Wide Slot, 1-1/2" W x 1-1/2" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 1.5 Inches x 1.5 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983545780, G1.5X1.5LG6
Specifications
Height: | 1 1/2 in |
Width: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Height: | 1 1/2 in |
Color: | Gray |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)