Locking Connector, Non-NEMA, 60A, 600V, Yellow

Item #: 54330

Cat #: HBL26418

UPC: 783585017310

Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Hubbellock, Industrial, Female Connector Body, 60 Amp, 600 Volt AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Yellow

Overview

Locking Devices, Hubbellock, Industrial, Female Connector Body, 60 Amp, 600 Volt AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Yellow
The Hubbell HUBHBL26418 Hubbellock® Industrial Female Connector Body features a spring loaded safety shutter that automatically ejects the plug and contains arcing when mating or un-mating devices under load. Box terminals in conjunction with stainless steel screws provide maximum termination strength and dependability. A metallic weather protective spring loaded cover provides protection from moisture and dust.
Also known as: 783585017310, HBL26418

Specifications

Type: Grounding, Locking Connector
NEMA Configuration: Non-Nema
Volts AC: 600
Amps: 60
Color: Yellow
Type: Grounding, Locking Connector
Volts AC: 600
Color: Yellow
NEMA Configuration: Non-Nema
Amps: 60

Customer Reviews

No reviews for this product
(0)